missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well Low Base Polystyrene Microplates
For optical applications in high-content screening. Greiner Bio-One 1536 Well Low Base Polystyrene Microplates enables interference-free measurements and also microscopy over whole surface of bottom of microplate.
3055.00 €
Specifications
Format | Standard |
---|---|
Array | 32 x 48 |
Material | Polystyrene |
No. of Wells | 1536 |
Sterility | Non-sterile |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
13037983
|
Greiner Bio-One
783856 |
Black | N/A | ||||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Improved geometry
- Short distance of 0.3 mm between external well bottom and microplate skirt bottom
- Facilitates changing objectives during microscopy
Specifications
Standard | |
Polystyrene | |
Non-sterile |
32 x 48 | |
1536 |