missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Steel Dressing jars with lid
Click to view available options
Capacity (Metric):
100 mL
400 mL
700 mL
1200 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 1200 mL |
| Includes | Lid |
| Material | Stainless Steel |
| Quantity | 1Each |
| Shape | Round |
| Height (Metric) | 120 mm |
| Product Type | Metal Dressing Jar |
| Closure Material | Stainless Steel |
| Diameter (Metric) | 120 mm |
| Closure Type | Lid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction