missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Flow Meter PP

Compact electronic flow counter for electrical barrel and container pumps. For thin fluid media

Brand:  Buerkle™ 5700-0111

 View more versions of this product

Product Code. 11941611

  • 1340.00 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Measuring according to the turbine wheel principle
  • Different versions for many different applications
  • Automatic switch-on when flow is recognised
  • Measuring accuracy ±1 %, easy recalibration
  • Long-life lithium battery
  • For use up to max. 4 bar (20 °C)
  • Range of viscosity 0,8-40 mPas
  • Temperature -10 °C up to +50 °C
  • Please note
Specifications

Specifications

Flowmeter
4 bar
5 to 90 LPM
Polypropylene, Hastelloy, C4/FKM
-10°C to +50°C
±1%
G 1 in.
For Fuel Oil, Diesel, Hydrochloric Acid, Sodium Hydroxide
Long-life lithium battery
0.8 to 40 mPa
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.