missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Benzyloxy-2,6-dimethoxybenzaldehyde, polymer-supported, 1.0-1.5 mmol/g on Merrifield resin, Thermo Scientific™
Click to view available options
Quantity:
1 g
5 g
25 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications
Specifications
Quantity | 1 g |
Sensitivity | Air Sensitive |
Chemical Name or Material | 4-Benzyloxy-2,6-dimethoxybenzaldehyde, polymer-supported, 1.0 to 1.5mmol/g on Merrifield resin |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 9
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
4-Benzyloxy-2,6-dimethoxybenzaldehyde, polymer-supported, 1.0-1.5 mmol/g on Merrifield resin, Thermo Scientific™ >
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur