missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 5 mL, Model 1010.5 TLL SYR, Instrument Syringe
Click to view available options
Volume (Metric):
5 mL
Unit Size:
Each
Description
Specification Sheet
- Volume – 5 mL
- Syringe Type – Gastight Half-Height
- Syringe Series – 1000
- Termination – PTFE Luer Lock (TLL)
- Plunger Style – X-Style
- Fluid Path – Borosilicate glass, PTFE, PFA
- Autoclavable – Yes
- Gas Sterilizable – Yes
- Pressure – 200 psig (13.8 bar)
- Maximum Temperature – 115°C / 239°F
- Minimum Temperature – 10°C / 50°F
- Barrel Inner Diameter – 0.574 inches (14.6 mm)
- Barrel Outer Diameter – 0.695 inches (17.7 mm)
- Sales Quantity – 1 syringe per pack
Specifications
Specifications
| Product Type | PSD/4 Syringes, Instrument Syringes |
| Volume (Metric) | 5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction