missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 500F-LLX-GT Instrument Syringe

Product Code. 15248493
Click to view available options
Volume (Metric):
500 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15248493

Brand: Trajan Scientific and Medical™ 007232

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Accurate and reproducible injections. 60mm stroke, 6-32 UNC thread in plunger button

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Diluter/Dispenser Instrument syringe

Specifications

Material Borosilicate Glass (Barrel), PTFE (Plunger)
Diameter (Metric) Outer 8 mm
Length (Metric) 60 mm
Product Type Instrument Syringe
Model 500F-LLX-GT
Volume (Metric) 500 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.