missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Autosampler Vial Screw Thread Open Top Caps with Septa, 6 mm Hole

Fisherbrand™'s 9 mm screw thread caps and septa are fully compatible with all 9 mm screw thread vials and provide easy-on, easy-off convenience with just one turn.

Brand:  Fisherbrand™ 03-391-14

Encompass

 View more versions of this product

Product Code. 10002609

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Fisherbrand™'s 9 mm screw thread caps and septa are fully compatible with all 9 mm screw thread vials and provide easy-on, easy-off convenience with just one turn.

  • Fully compatible with all 9 mm Screw Thread Vials
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
  • Closures are shipped in sealed poly bags to prevent contamination during transport
Specifications

Specifications

Blue
No
100
Fisherbrand
Screw Cap
6 mm
Polypropylene
Red PTFE/White Silicone
55 Shore A
1 mm
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.