missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Chimney designed Round (U) Bottom Microplates
For high-throughput screening in cell based test systems.
Brand: Greiner Bio-One 650205
This item is not returnable.
View return policy
Description
- Non-pyrogenic
- Conical well design with flat bottom
- Ensures accurate pipetting
- Reduces dead volume of well
- Free of detectable DNase, RNase, human DNA
- Prevents wicking
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens. | |
8 x 12 | |
Green | |
96 | |
Non-sterile | |
Round Bottom (U-well) | |
10 | |
-196°C to +121°C |
Standard | |
Not Autoclavable | |
Polypropylene | |
50 to 300 μL | |
355 μL | |
100 | |
100/Cs. | |
128 x 85 x 15 mm |