missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Tube Rack
Shop All Fisherbrand Products
Click to view available options
Holds:
27 x 22 mm diameter (25mL) tubes, Tubes (25 mL)
Tubes (15 mL), Tubes (18 mm)
Tubes (30 mm), Tubes (5 mL)
Unit Size:
Each
Description
Maximum 2 per platform
Specifications
Specifications
| Product Type | Adjustable Tube Rack |
| Holds | 27 x 22 mm diameter (25mL) tubes, Tubes (25 mL) |
| Positions | 27 |
| For Use With (Equipment) | Fisherbrand™ Multi-Platform Shaker and Microplate Mini Shaker |
| Dimensions (L x W x H) | 262 x 112 x 171 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction