missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Afterglow Vinyl Photoluminescent Safety Signs
9.56 € - 15.49 €
Specifications
Material | Vinyl |
---|---|
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Afterglow Vinyl |
Min. Temperature (Metric) | -18°C |
Product Code | Brand | Height (Metric) | Displayed Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Displayed Text | Price | Quantity & Availability | ||||
10162554
|
Brady™
263102 |
300 mm | Exit and emergency exit - left | N/A | |||||
10162174
|
Brady™
263100 |
300 mm | Exit and emergency exit - straight |
12.40 €
Each |
In Stock
Log in to see stock. |
||||
10673965
|
Brady™
263101 |
400 mm | Exit and emergency exit - straight | N/A | |||||
Specifications
Vinyl | |
Permanent Acrylic | |
-18°C | |
Safety Sign (Photoluminescent) |
1 Ea. | |
Afterglow Vinyl | |
0.2 mm | |
White on Green |