missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ Allsep™ Anion IC Columns

Encompass

Separate inorganic and organic anions with both suppressed and nonsupressed detection

POA

Specifications

Flow Rate 1.2 mL/min.
For Use With (Equipment) Single Ion Chromatography Column
Ion Exchange Group Anion
Max. Pressure 2000 psi (138 bar)
Solvent Compatibility Bicarbonate/Carbonate
View More Specs

Products 2
Product Code Brand Length (Metric) Material Price Quantity & Availability  
Product Code Brand Length (Metric) Material Price Quantity & Availability  
11362011
Encompass
View Documents
Grace™
51200
Stainless Steel
POA
Each
View alternative products
Save Up to 
»
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

11382011
Encompass
View Documents
Grace™
51209
150 mm PEEK
POA
Each
View alternative products
Save Up to 
»
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

  • Hydrophilic characteristics provide symmetrical peak shape for all anions
  • Compatible with common IC mobile phases including sodium bicarbonate/carbonate, p-hydroxybenzoic acid, phthalic acid, succinic acid, and sodium octane sulfonate
  • Packed with durable hydrophilic methacrylate-based anion exchanger with quaternary amine functionalities
  • Stable from pH 2 to 10 and in 0 to 100% concentration of organic modifier
  • Resolve fluoride away from the water dip and are an excellent choice for fluoride quantification
  • Suitable for EPA method 300.0“Determination of Inorganic Anions in Water”

Specifications

Specifications

1.2 mL/min.
Anion
Bicarbonate/Carbonate
Ion Chromatography Column
Allsep™ Methacrylate
Single Ion Chromatography Column
2000 psi (138 bar)
7 μm
7 μm
Methacrylate based anion exchanger with quaternary amine
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Grace™ Alltech™ Allsep™ Anion IC Columns

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.