missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ Columns - C18, 5μm Particle Size
Analyze acids, bases, and neutrals in one run
POA - 564.40 €
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Film Thickness | 5 μm |
For Use With | Microbore Applications, Stable in Popular Microbore Mobile Phases |
Particle Shape | Spherical |
Description
Analyze acids, bases, and neutrals in one run
- Base-deactivated to eliminate activated silanols and reduce peak tailing
- Polymerically bonded and double endcapped for long life—even when using harsh mobile phases
- Retain capacity and selectivity after being washed for 500 hours with an acetonitrile/trifluoroacetic acid mobile phase
- When used in strongly basic compound applications, columns generally do not require mobile-phase modifiers, such as triethylamine, to produce sharp symmetrical peaks
Specifications
Analytical Column | |
5 μm | |
Spherical | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
Microbore Applications, Stable in Popular Microbore Mobile Phases | |
5 μm | |
340 m²/g | |
C18 | |
16% | |
Yes |