missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ HP C18-HL HPLC Columns
HP columns offer the highest carbon load for superior retention and loadability, and for applications requiring high aqueous mobile phases. Its selectivity and performance overcome challenging separation needs, whilst the low column bleed makes these the ideal choice for microbore applications.
POA
Specifications
Film Thickness | 3 μm |
---|---|
Length (Metric) | 50 mm |
Particle Shape | Spherical |
Particle Size | 3 μm |
pH | 1 to 10 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11372591
|
Grace™
87506 |
2.1 mm |
POA
Each |
N/A | |||||
Description
- High purity silica
- Excellent column stability
- Low to no detectable column bleed
- Multiple selectivity options
- 100% wettable for applications requiring high aqueous mobile phases
Specifications
3 μm | |
Spherical | |
1 to 10 | |
450 m2/g | |
C18-HL | |
24% | |
Yes | |
Column |
50 mm | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |