missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ HP Columns--C18, 3μm Particle Size
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
4.6 mm
Column Format:
Analytical Column
Unit Size:
Each
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 3 μm |
| For Use With | Classic Reverse Phase Applications |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 1 to 10 |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction