missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Econosphere™ HPLC Columns, 5μm Particle Size
Durable for a wide variety of separations; dedicate an Econosphere column to a single application to avoid mobile-phase induced changes in column selectivity
Brand: Grace™ 70010
This item is not returnable.
View return policy
Description
- Packing material is spherical-shaped silica that is acid washed to remove trace metals, monomerically bonded with C18, C8, CN, or NH2, and endcapped to minimize mixed-mode retention and adsorption
- With a 200m2/gram surface area and an 80Å pore size
Specifications
Analytical Column | |
5 μm | |
150 mm | |
5 μm | |
200 m²/g | |
Silica | |
Normal Phase | |
Normal Phase | |
HPLC |
4.6 mm | |
Waters Instrument Standard Equipment | |
Spherical | |
80 Å | |
L3 | |
Silica | |
No | |
HPLC Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction