missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Maxi-Clean™ Solid-Phase Extraction Cartridges, C18
Same bed dimensions as 4mL SPE columns for method crossover
Brand: Grace™ 20926
This item is not returnable.
View return policy
Description
- Process a single cartridge by syringe or multiple cartridges by vacuum
- Stack different cartridges for multistep extractions
- Use top and bottom caps for easy transport of field samples
Specifications
Silica | |
Reverse (Non-Polar) | |
Multistep Extractions | |
C18 | |
Yes | |
50/Pk. |
6% | |
300 mg | |
50 μm | |
SPE Cartridge | |
60 Å |