missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec 87-029
Click to view available options
Size:
7
8
9
10
11
Description
- Good grip in both wet and dry environments due to the crinkle finish.
- Polyamide seamless liner - Wrinkle natural rubber latex coating on the hand, smooth coating on the cuff.
- AQL 1.5
Specifications
Specifications
Certifications/Compliance | CE 0493|EN ISO 374-1:2016|EN 374:2003||EN 388:2016|EN 388:2003|EN 420:2003 + A1:2009|EN ISO 374-5:2016|EN407:2020 |Food Type: Rubber|Category III|REACH Compliant |
Applications | Industrial |
Color | Blue |
Disposable | Reusable |
Latex Free | No |
Material | Polyamide |
Product Type | Industrial Gloves |
Size | 11 |
Length (English) | 12 in. |
Length (Metric) | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction