missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
1000 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and UV protection is important
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 20 mm |
Diameter (Metric) Inner Neck | 12 mm |
Height (Metric) With Closure | 115 mm |
Material | Glass (Type 3) |
Quantity | 24 |
Closure Color | White |
Neck Finish | 22-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'