missing translation for 'onlineSavingsMsg'
Learn More
Poulten & Graf GmbH Amber Glass Bottle with Screw Thread Product Code.: 10467641
Add to basket

Poulten & Graf GmbH Amber Glass Bottle with Screw Thread

Product Code. 10467641
250 mL, Coated
Click to view available options
Capacity (Metric):
250 mL
500 mL
Bottle Surface:
Coated
Uncoated
This item is not returnable. View return policy

Product Code. 10467641

Brand: Poulten & Graf GmbH 9 71002

Add to basket
Add to basket
This item is not returnable. View return policy

Poulten & Graf GmbH Amber Glass Bottle with Screw Thread is a square bottles that can be used in a laboratory.

  • Square shape
  • 9.700 non-coated
  • 9.710 plastic coated

Specifications

Bottle Surface Coated
Capacity 250 mL
Capacity (Metric) 250 mL
Color Amber
Description Amber glass bottle with screw thread
Form Square
Material Glass
No. per Case 1
No. per Pack 1
Quantity 1
Sterility Non-sterile
Stopper Number 0
Transparency No
Graduations No
Neck Finish Screw Thread
Pre-sterilized No
Certifications/Compliance EN ISO 4796-1
Autoclavable Autoclavable
Disposable Reusable
Product Type Square Glass Bottle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Poulten & Graf GmbH Amber Glass Bottle with Screw Thread >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.