missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Amber Glass Dropping Bottles
Click to view available options
Capacity (Metric):
5 mL
50 mL
Description
- Without cap
- With thread DIN 18
- Amber in color to protect light-sensitive contents
Specifications
Specifications
Capacity (Metric) | 5 mL |
Color | Amber |
For Use With (Application) | Accurate and reliable dispensing |
Material | Glass |
Thread Size (Metric) | DIN 18 |
Closure Included | No |
Product Type | Dropping Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction