missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ AR-Glas™ Round Bottom Test Tubes
Click to view available options
Diameter (Metric):
6.35 mm
8.0 mm
9.5 mm
10.5 mm
11.6 mm
13.25 mm
14.5 mm
15.25 mm
17.5 mm
Length (Metric):
35 mm
40 mm
70 mm
85 mm
100 mm
160 mm
180 mm
Unit Size:
Pack of 100
Pack of 200
Description
- Rimless
- With heavy wall
- Available in a range of sizes
Specifications
Specifications
| Length (Metric) | 35 mm |
| Packaging | 100Pack; Box |
| Rimmed | No |
| Diameter (Metric) | 6.35 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction