missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Assistant Glass Rods

Product Code. 10308881
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
Diameter (Metric):
5 mm
6 mm
7 mm
9 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10308881

Brand: Hecht Karl™ 42850066

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 9001
For Use With (Application) Stirring
Diameter (Metric) 7 mm
Length (Metric) 300 mm
Quantity 1/Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.