missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Assistant Glass Rods
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
Diameter (Metric):
5 mm
6 mm
7 mm
9 mm
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| For Use With (Application) | Stirring |
| Diameter (Metric) | 5 mm |
| Length (Metric) | 200 mm |
| Quantity | 1/Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction