missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Washing Bottles
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Description
- Flexible
- With spray tube
Specifications
Specifications
Capacity (Metric) | 100 mL |
Material | Plastic |
Quantity | 10Pack |
Certifications/Compliance | ISO 9001 Certified |
Product Type | Spray Bottle |
Closure Type | Screw with Spray Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction