missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds only

Product Code. p-7120938
Click to view available options
Dimensions (LxW):
2.25 x 2.25 in.)
82.50 x 29 mm
Display Text:
NFPA Diamond NFR
NFPA Diamond Only
Quantity:
300/Pk.
365/Pk.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11777334

Brand: Brady™ 142042

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Allows printer to produce five-color chemical labels in a single print pass

  • Indoor/outdoor-grade vinyl film with permanent adhesive
  • Material withstands exposure to moisture, chemicals and handling
  • Available in multiple sizes and formats
  • Service Temp.: -40° to +82°C (-40° to +180°F)
  • Application Temp.: 18° to 82°C (0° to 180°F)
  • Outdoor Durability: 8 to 10 years

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Red, Yellow, Blue, White
Format Label
Material Vinyl
Display Text NFPA Diamond Only
For Use With (Application) For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 60 to 50 Gardner Units
Life Span 8 to 10 Years
Quantity 365/Pk.
Size (English) 2.25 x 2.25 in.
Size (Metric) 5.72 x 5.72 cm
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Dimensions (LxW) 2.25 x 2.25 in.)
Width (English) 2.25 in.
Height (English) 2.25 in.
Height (Metric) 5.71 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.