missing translation for 'onlineSavingsMsg'
Learn More

BD BBL™ MGIT™ Mycobacteria Growth Indicator Tube: Test Kits

Product Code. 17271352
Click to view available options
Quantity:
100 Tubes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17271352

Brand: BD 245113

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offers superior detection time in a user-friendly, fluorescent test format

  • Creates an environment suitable for rapid mycobacterial growth
  • Recommended for testing sputum, stool specimens, body fluids and tissue
  • The tube uses fluorometric technology to aid in the reading of results
  • Under UV light, a positive test emits a vivid orange fluorescent glow at the tube base and at the meniscus; a negative test shows little or no glow
  • The Mycobacteria can be removed from the tube for further testing
  • To use, supplement tube with MGIT OADC Enrichment and MGIT PANTA™ Antibiotic Mixture, inoculate with the prepared specimen and incubate
  • Tubes fit into standard procedures for decontamination and waste disposal

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Content And Storage 2 to 25°C
Fill Volume 4 mL
For Use With (Application) For the detection and recovery of Mycobacteria, testing Sputum, Stool Specimens, Body Fluids And Tissue
Quantity 100 Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.