missing translation for 'onlineSavingsMsg'
Learn More

BD Integra™ Blunt Fill Needle

Non-retracting needle for fill purposes only

Brand:  BD 305275

Product Code. 10611324

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Alert:

Do not use for skin injections.

This item is not returnable. View return policy

Description

Description

  • Needle length: 38.1mm (1.5 in.)
  • Needle gauge: 18 G
  • Shelf-life: 730 days
  • Sterile
  • Non-retracting

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Retractable Needle
Sterile
Single-use
Integra™ Tru-Lok™
Polypropylene
1.5 in.
Stainless Steel
Red
Ideal for filling purposes or Medication transfer
18 G
Precisionglide™ needle technology
3.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.