missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ behropur™ Water Deionizer Made Of Nylon
Made from Nylon. Convenient and safe mixed-bed ion exchanger for small to medium-sized quantities of high purity water. To supply laboratory glassware washers, for general laboratory maintenance and for small industrial consumers. For subsequent demineralization of reverse osmosis systems.
Brand: behr Labor-Technik™ B00223471
Includes: Conductivity meter
Description
- Optimum exploitation of the ion exchanger capacity due to absolute uniform water distribution in the unit
- Can be connected to the raw water network directly and without a pressure reducer
- Resistant to alternating pressure
- Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
- Also available with shutoff when the limited value is reached and limit control
- Pressure resistant to 8 bar
- Pressure resistant to 8 bar
- Also available with shutoff when the limited value is reached and limit control
- Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
- Resistant to alternating pressure
- Can be connected to the raw water network directly and without a pressure reducer
Specifications
B22DN Pressure resistant mixed-bed unit made of nylon, permanent pressure resistant to 8 bar, complete with conductivity meter | |
500 L/hr. | |
Reverse osmosis | |
Conductivity meter | |
Up to 8 bar | |
21 cm |
2400 L | |
Nylon | |
As an ion exchanger | |
B22DN | |
Demineralizers | |
98 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction