missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Tubing Clamps, Maxi Clamp

Product Code. 10132491 Shop All SP Scienceware Products
Click to view available options
Length (Metric) Opening:
0.3 to 1.09 cm
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 10132491

Brand: Bel-Art™ F182290000

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes 12-position ratchet control from full open to complete closure. Clamps will not distort, rust or corrode.

Includes 12-position ratchet control from full open to complete closure. Bel Art™ SP Scienceware™ Tubing Clamps: Maxi will not distort, rust or corrode.

Maxi Clamp:

  • Acetal plastic tubing clamps
  • Autoclavable
  • With 12 clamp positions for flow control (12-position ratchet control from full open to complete closure)
  • Fits tubing with upto 3/4 in. (19mm) O.D.

Specifications

Autoclavable Autoclavable
Quantity 6
Type Tubing Clamp, Maxi
Material Acetal Plastic
For Use With (Equipment) Tube
Length (English) Opening 0.12 to 0.43 in.
Length (Metric) Opening 0.3 to 1.09 cm
Size (English) Grip O.D.Range: up to 3/4 in.
Color Natural
Jaw Type Angled
Diameter (Metric) Inside 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.