missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Bent Polypropylene Hose Connectors With Elastic sealing lip, FPM o-ring
Click to view available options
Diameter (Metric) Inner:
7 mm
Unit Size:
Each
Description
- Polypropylene hose connectos
- with elastic sealing lip and FKM O-ring
- Available as straight or bent type
- Restricted chemical resistance
- For working temperatures up to max. +110°C
- Flowing product is only exposed to PP
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Diameter (Metric) Inner | 7 mm |
| Material | Polypropylene |
| Overall Length (Metric) | 56 mm |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 18 |
| Shape | Bent |
| Max. Operating Temperature (Metric) | 110°C |
| Product Type | Hose Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction