missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Showa™ Best™ VM Latex Gloves
Click to view available options
Size:
Small
Large
Description
- Chemical resistant gloves
- Rolled cuffs
- Thickness 0.45mm (18-mil) and 30.5cm (12 inch) length protection
- Comfortable, flexibile and tactile
- Tractor tread palm for excellent wet or dry grip
- Flock lined
- Latex resists animal fats, caustics, acids, oils, salts, alcohols and detergents
- In compliance with 21 CFR, parts 170-199.
Specifications
Specifications
Color | Yellow |
Exterior Finish | Tractor Tread |
Latex Free | No |
Material | Rubber Latex |
Product Type | Chemical Resistant Gloves |
Size | Large |
Thickness (Metric) | 0.45 mm |
For Use With (Application) | Chemicals handling |
Glove Cuff Style | Rolled |
Lining | Flock Lined |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'