missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Hose Angle Bracket

Product Code. 11911481 Shop All Bürkle Products
Click to view available options
Diameter (Metric):
10 mm
11 mm
Width (Metric):
20 mm
25 mm
Thread Size:
M36x3
M42x3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11911481

Brand: Buerkle™ 85480030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provided with cap nut, inner thread and reducing nozzle.

  • Angled at 90°
  • Manufactured from polypropylene
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Diameter (Metric) 11 mm
Material Polypropylene
For Use With Ball Valve, M42 x 3 mm Hose
Packaging Quantity 20/Scale
Thread Size M42x3
Width (Metric) 25 mm
Includes Cap nut, inner thread, reducing nozzle
Color White
Product Type Angle Bracket
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.