missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Bev-A-Line V Tubing
Safe for food, beverage, drug, lab, and general use. Saint Gobain Performance Plastics™ Bev-A-Line™ V Tubing can withstand higher temperatures than Bev-A-Line™ IV tubing. Safe for most alcohols; avoid strong solvents.
Brand: Saint-Gobain 06491-10
Description
- Heat-bondable, translucent tubing
- No plasticizers
- Safe for food, beverage, drug, lab and general use
- More affordable than PTFE tubing
- Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350)
- Meets USP Class VI, USDA, and National Formulary requirements
- Sterilize with ethylene oxide or dry heat
- Avoid use with strong solvents
Specifications
FDA, USP, USDA, National Formulary | |
1.6 mm | |
15.2 m | |
Safe for food, beverage, drug, lab, and general use-can withstand higher temperatures than Bev-A-Line™ IV tubing, Safe for most alcohols, avoid strong solvents | |
1 Each | |
Translucent | |
6.3 bar, 91 psi |
Autoclavable | |
4.8 mm | |
1.6 mm | |
-51°C | |
Sterile | |
Semirigid | |
93°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint-Gobain Bev-A-Line V Tubing > I.D.: 1.6mm; O.D.: 4.8mm; Pressure: 91psi
Spot an opportunity for improvement?Share a Content Correction