missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Biogen™ Triple Baffled Erlenmeyer Flask
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
2000 mL
3000 mL
Height (Metric):
112 mm
145 mm
232 mm
305 mm
310 mm
Diameter (Metric) Outer:
64 mm
85 mm
131 mm
166 mm
187 mm
Unit Size:
Each
Description
- Graduated.
- Labelling space.
- Triple baffled.
- Long neck.
Specifications
Specifications
| Closure Material | Metal |
| Description | Triple-baffled |
| Diameter (Metric) Center Neck | 38 mm |
| Capacity (Metric) | 2000 mL |
| For Use With (Equipment) | Orbital shaker |
| Height (Metric) | 305 mm |
| Neck Style | Long |
| Shape | Erlenmeyer |
| Writing Surface | Yes |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction