missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Blood Gas Capillary Tubes
Use Marienfeld Superior™ Blood gas capillary tubes for the analysis of blood gas, in particular of oxygen and carbon dioxide
192.00 €
Specifications
Product Type | Capillary Tube |
---|---|
Additive | Sodium Heparin |
Material | Heavy-walled Glass |
Quantity | 4x250 |
For Use With (Application) | Analysis of blood gas |
Product Code | Brand | Description | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10232413
|
Marienfeld Superior™
2951302 |
2.3 mm dia. ext. | 220 μL | 125 mm |
192.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Made of heavy-walled glass, with fire polished ends
- Sodium-heparinized
- Tolerance of length is ± 1 mm
- Tolerance of diameter is ± 0.05 mm
- For single use
- 250 pieces in a round cardboard box, 4 boxes in a carton
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
Capillary Tube | |
Heavy-walled Glass | |
Analysis of blood gas |
Sodium Heparin | |
4x250 | |
CE-marked (IVD) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title