missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Microprocessor Controlled Orbital Shaker
GREENER_CHOICE

Microprocessor Controlled Orbital Shaker features smooth horizontal orbital motion for mixing in bottles, flasks, and beakers

Brand:  Boekel Scientific™ 270200

Product Code. 12653555

  • 1605.00 € / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Small foot print, reciprocating/orbital shaker
  • Soft start and noise-free operation
  • Platform not included, interchangeable platforms available
  • Can be used in an incubator 4°C to 40°C
Specifications:
  • Speed: 50 to 300 rpm
  • Orbit: 18 mm
  • Timer (with auto-switch off): User defined up to 99 hours
  • Time setting resolution: 1 min.
  • Dimensions (D x W x H): 11 x 10.5 x 4 in. (28 x 26.7 x 10 cm)
  • Electrical: 12 V DC, 0.5 A via 115/230 VAC Adapter
  • Shipping Weight: 13 lb. (5.8 kg)
  • Load Limit: 5.5 lb. (2.49 kg)

Note: 230 V units are supplied with continental European plug.

Compliance

Power Pack is CSA, UL, CE approved.

Services

2 Year

Specifications

Specifications

18 mm
50 to 300 rpm
4°C to 40°C
Orbital Shaker
CE, CSA, UL
39.2°F to 104°F
28 cm
11 cm
28 cm
26.7 cm
5.8 kg
Flask Dancer
2 Year
2.5 kg
100/240 VAC
0.5 A
5.5 lb.
EU Plug
11 in.
4 in.
11 in.
10.5 in.
13 lb.
Microprocessor
User defined up to 99 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions