missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Replicator
Save time in transferring small volumes from one 96- or 48-well microplate to another with this Replicator.
Brand: Boekel Scientific™ 140501
65.95 EUR valid until 2024-09-22
Use promo code "21641" to get your promotional price.
This item is not returnable.
View return policy
Description
Save time in transferring small volumes from one 96- or 48-well microplate to another
- For replicating cosmid and VAC libraries, among other uses
- To use, dip durable stainless-steel, precision-aligned pins into standard 96- or 48-well plate; lift and move replicator to a second microplate
- Replicator frame is anodized aluminum with comfortable nylon handle
- Autoclavable or flame sterilizable
- With anodized aluminum storage pan that can hold cleansing pads to remove build-up on pins or ethanol for flame sterilization
Order Info
Dimensions (L x W x H): 3 x 4.5 x 4 in. (7.6 x 11.4 x 10 cm), Pins Dimensions (L x W): 1/16 x 1/16 in. (1.5 x 1.5 mm).
Specifications
Reusable | |
0.06 in. | |
3 in. | |
Stainless Steel | |
Standard | |
Autoclavable | |
4.5 in. | |
4.5 in. |
1 μL | |
1.5 mm | |
7.6 cm | |
Sterile | |
48-pin Replicator | |
11 cm | |
11 cm | |
Colony hybridization, antibiotic sensitivity testing, phage typing, transfer small volumes of inoculums from microplates to daughter plates or membranes, replication of YACs and cosmid libraries |