missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Globe Stirrer Couplings

Globe stirrer couplings with clamp screw for shafts with outer diameter of 10 mm and additonal reducing sleeve for shafts with 8 mm outer diameter.

Brand:  Bohlender™ C394-03

Product Code. 16329151

  • 155.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Made of POM, a plastic material with good mechanical strength
  • For compensation of a misalignment of axes between stirrer shaft and stirring drive of up to 10 mm
  • Powerful transmission of 300 Ncm maximum and suitable for a speed of up to 1200 rounds per minute and for both left- and right-handed rotation (except for version with female thread GL 10)
  • Different versions for assembly of glass, metal or PTFE coated shafts by means of a clamp screw to accept shafts with outer diameters of 4, 6.5, 8 or 10 mm
  • An additional reducing sleeve for outer diameters of 6.5 or 8 mm is included in delivery
  • Shafts with male thread GL 10 are screwed directly into the respective model with female thread GL 10
  • The coupling with inner square SW 6 is simply pushed on its counterpart
  • Chuck adaptor is fixed directly in the drill chuck of the stirring drive and can be shortened if necessary
  • Very low centrifugal forces due to low weight
  • Suitable for both left- and right-handed rotation (except for GL 10 thread: no left-handed rotation possible)
  • No resonance
  • Simple assembly by means of screw joints with clamp rings
  • Chuck adaptor (length 90 mm) can be shortened by the user
  • Chucking Adaptor Diameter: 8 mm (0.31 in.)
Specifications

Specifications

Stirrer Shafts with Diameters 8 to 10 mm
190 mm
POM
7.5 in.
Stirrer Coupling
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ Globe Stirrer Couplings > Globe Stirrer Couplings; Material: POM; For Use With (Equipment): Stirrer Shafts with Diameters 8 to 10 mm; Length (Metric): 190 mm; Length (English): 7.5 in.; Type: Stirrer Couplings

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.