missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Flexible Tubing, 1m

Designed for easy handling of liquids. PFA Flexible tubing features a tight bending radius for minimal cross-section reduction

Brand:  Bohlender™ S1822-36

 View more versions of this product

Product Code. 10328851

  • 343.00 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors. Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.

  • Ideal for connections under vibrations
  • Usable with a small bending radius
  • For compensation of thermal expansions
  • For easy handling of liquids
  • Flexible to highly flexible
  • Tight bending radius only causes little cross-section reduction
  • Non-porous
  • Translucent

Compliance

FDA

Specifications

Specifications

FDA
Autoclavable
PFA
1 m
-200°C
Transparent
1.2 bar
Flexible Tubing
20.9 mm
25.4 mm
Connections under vibrations; Compensation of thermal expansions
NW 23
Very Flexible
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions