missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Flexible Tubing, 1m
Designed for easy handling of liquids. PFA Flexible tubing features a tight bending radius for minimal cross-section reduction
Brand: Bohlender™ S1822-32
This item is not returnable.
View return policy
Description
Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors. Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.- Ideal for connections under vibrations
- Usable with a small bending radius
- For compensation of thermal expansions
- For easy handling of liquids
- Flexible to highly flexible
- Tight bending radius only causes little cross-section reduction
- Non-porous
- Translucent
Compliance
FDA
Specifications
FDA | |
Autoclavable | |
PFA | |
1 m | |
-200°C | |
Transparent | |
2 bar |
Flexible Tubing | |
16 mm | |
18 mm | |
Connections under vibrations; Compensation of thermal expansions | |
NW 19 | |
Very Flexible | |
260°C |