missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Reducing Unions
Connect tubing or tubes with different outer diameters. PTFE Reducing Unions are vacuum suitable and feature universal chemical resistance.
47.00 € - 100.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Maximum Pressure | 5 bar |
Max. Operating Temperature (Metric) | 250°C |
Product Code | Brand | Thread Size | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Tubing Size | Price | Quantity & Availability | |||||
10298730
|
Bohlender™
D526-18 |
M 28 x 2; M 18 x 2 | 12mm O.D.; 10mm O.D. |
100.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10401302
|
Bohlender™
D526-20 |
M 28 x 2; M 18 x 2 | 14mm O.D.; 10mm O.D. |
98.00 €
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
10670172
|
Bohlender™
D526-10 |
GL 18 | 8mm O.D.; 6mm O.D. |
53.00 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10045020
|
Bohlender™
D526-02 |
GL 18 | 6mm O.D.; 4mm O.D. |
47.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
- Straight PTFE tube fitting
- Nuts made of glass-fibre reinforced PTFE
- Universal chemical resistance
- Product is only exposed to PTFE
Compliance
FDA
Specifications
Autoclavable | |
5 bar | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ PTFE Reducing Unions