missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Screw-in Tube Fittings
Feature universal chemical resistance and withstand pressure up to 5 bar.
Brand: Bohlender™ D518-08
This item is not returnable.
View return policy
Description
- Straight tube fitting made of PTFE
- Nuts made of glass-fiber reinforced PTFE and a screw-in thread (either NPT or G)
- Universal chemical resistance
- Product is only exposed to PTFE
- Vacuum suitable
Compliance
FDA
Specifications
FDA | |
Autoclavable | |
PTFE | |
38 mm | |
-200°C | |
4mm O.D., 4mm I.D. | |
Straight | |
5 bar |
Screw-in Tube Fitting | |
4 mm | |
4 mm | |
Tubing | |
Universal Chemical Resistance | |
M 14 x 2; G 1/4 in. | |
White | |
250°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction