missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ Borosilicate Glass Flowmeter
101.00 €
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±5% |
Case Material | Anodized Aluminum |
For Use With (Application) | Air |
Length (Metric) | 150 mm |
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
11712705
|
GPE Scientific™
10421 |
882 to 8820 cc/min. | N/A | ||||||
Specifications
Flowmeter | |
Anodized Aluminum | |
150 mm | |
Direct |
±5% | |
Air | |
±0.25% | |
Integral needle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title