missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Midi Beaker Set
Click to view available options
Capacity (Metric):
50 mL, 100 mL, 150 mL, and 250 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 50 mL, 100 mL, 150 mL, and 250 mL |
| Material | Borosilicate Glass |
| Includes | 2 x 50 mL, 2 x 100 mL, 2 x 150 mL, 4 x 250 mL Beakers |
| Quantity | 1 Ea. |
| Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction