missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Borosilicate Glass TLC Separation Chamber

Product Code. 10183622
Encompass_Preferred
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10183622

Brand: Carl Roth™ 0823.1

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Material Borosilicate Glass
Type TLC Separation Chamber
Length (Metric) 100 mm
Height (Metric) 100 mm
Diameter (Metric) Outer 60 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.