missing translation for 'onlineSavingsMsg'
Learn More

Reitenspiess™ Bottle Brush

Product Code. 10657814
Click to view available options
Diameter (Metric) Bristle:
40 mm
50 mm
55 mm
80 mm
Bristle Material:
Bleached Bristle
Hog Bristle
Natural
Nylon
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10657814

Brand: Reitenspiess™ 21500203

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean, disinfect and sterilize your laboratory bottles using the Reitenspiess™ Bottle Brush. With a range of lengths and bristle types, the brush can be specified to your specific glassware needs.

  • Variety of bristle types
  • 1 each in package
  • Variety of lengths and diameters

Specifications

Product Type Bottle Brush
Bristle Material Nylon
Diameter (Metric) Bristle 50 mm
Length (Metric) 390 mm
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.