missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B2M™ Bottle Brushes
Click to view available options
Length (Metric) Handle:
190 mm
250 mm
270 mm
300 mm
400 mm
440 mm
500 mm
Length (Metric) Brush:
75 mm
80 mm
90 mm
100 mm
110 mm
120 mm
Diameter (Metric) Bristle:
4 mm
8 mm
10 mm
12 mm
13 mm
15 mm
18 mm
20 mm
30 mm
50 mm
Tip Type:
Bound Bristle Tip
Cotton Tip
Return End
Shell End
Without End
Unit Size:
Pack of 10
Description
- Three choices of bristles:
- White silk bristles for general cleaning use
- Nylon bristles are very resistant for use with aggressive substances
- Goat hair bristles are very soft for delicate cleaning
- A variety of tip styles, including: bound-bristle, 2 wicks, cotton and shell tips
- For cleaning all receptacles: tubes, burettes, balls and bottles
Specifications
Specifications
| Product Type | Bottle Brush |
| Bristle Material | Silk |
| Tip Type | Return End |
| Diameter (Metric) Bristle | 50 mm |
| For Use With (Application) | General purpose cleaning |
| For Use With (Equipment) | Ball |
| Length (Metric) Brush | 90 mm |
| Length (Metric) Handle | 440 mm |
| Quantity | 10 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction