missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Brand Hook
Easily place, remove and reposition labels on cable bundles with the BradyGrip™ Print-on Hook label material (B-414), paired with VELCRO™ Brand ONE-WRAP™ Rolls. Available for Brady™ portable label printers.
Brand: Brady™ 170729
This item is not returnable.
View return policy
Description
- Designed in partnership with Velcro™ Companies to easily and safely mark wire and cable bundles
- Constructed for long-term use and reuse
- Made with Velcro™ Brand hooks for secure placement on VELCRO™ Brand ONE-WRAP™ Straps
- Easy to reposition and reuse when you need to update your bundles
- VELCRO™ Brand ONE-WRAP™ product not included with purchase
- VELCRO™ and ONE-WRAP™ are registered trademarks of Velcro™ IP Holdings, LLC
Specifications
Non-adhesive | |
Matte | |
Polyester | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +122°F | |
12 ft. x 0.75 in. | |
0.75 in. |
Black on White | |
Continuous | |
Labels | |
Wire and Cable Labeling | |
1 Cartridge | |
0.015 in. | |
12 ft. | |
1.9 cm |