missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MZ 2D NT Diaphragm Vacuum Pump
GREENER_CHOICE

Product Code. 10794614
Click to view available options
Flow Rate:
1.4/1.5 CFM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10794614

Brand: VACUUBRAND™ 20732200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pump utilizes diaphragm vacuum technology for totally dry operation so there is no oil to change or monitor

Pump features an ultimate vacuum of 4mbar, a flow rate of 40lpm, and high flow rates at working vacuum for low-maintenance and excellent results in a wide variety of non-evaporative, non-corrosive vacuum applications. Pump is especially well suited for backing of wide-range turbomolecular pumps.

  • Typical service intervals well in excess of 15,000 working hours
  • Diaphragms withstand up to 10,000-15,000 hours of use before replacement
  • Unique diaphragm design simplifies maintenance
  • Specially engineered pump heads for high flow rates at working vacuum, resulting in reduced process times and higher throughput
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 3 torr
Horsepower 0.24 hp
Amperage 1.8 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Material Aluminum, Fluoroplastic (Case)
Model MZ 2D NT
Noise Level 45 dB(A)
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 25.1 lb.
Weight (Metric) 11.4 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.4/1.5 CFM
Frequency 50/60 Hz
Overall Height (English) 7.79 in.
Overall Height (Metric) 198.12 mm
Overall Length (English) 9.5 in.
Overall Length (Metric) 243.84 mm
Overall Width (English) 9.5 in.
Overall Width (Metric) 238.76 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Vacuum Oven
Oil Type Oil-Free
No. of Stages 2
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.