missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Brown Glass Measuring Flask
Prepare precise dilutions. Hirschmann™ Wide Neck Brown Glass Measuring Flask is ideal for precise dilutions and preparing standard solutions. Flask has white graduations and dated batch identification.
Brand: Hirschmann™ 2640252
This item is not returnable.
View return policy
Description
- Amber-color glass
- White graduations
- Dated with batch information
Specifications
Amber | |
Glass | |
70 mm | |
NS 7/16 | |
Yes | |
Glass Stopper |
5 mL | |
1 mL | |
Wide | |
0.025% | |
A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Brown Glass Measuring Flask >
Spot an opportunity for improvement?Share a Content Correction